AthleticShoe, Black/Gray, Men's, 11, M, PR

  • Mfr # RB5040-M-11.0
  • Zoro # G325040214
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Heel Definition
Flat Heel
All-Leather Upper
No
Color
Black/Gray
Chain Saw Cut-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-M-11.0
Zoro #
G325040214
UPC #
690774791404
Country of Origin
Cambodia
Item
Athletic Shoe
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
All-Leather Upper
No
Color
Black/Gray
Chain Saw Cut-Resistant
No
Gender
Men's
Upper Material
Mesh, Microfiber
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Outsole Material
Rubber
Insulated
No
Construction
Cemented
Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Toe Cap Material
Composite
Toe Type
Safety-Toe
Style Number
RB5040
Liner Technology
Moisture Wicking
Includes Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Wire Color
Black/Gray

Dimensions

Size
11
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews