Athletic Shoe, Blue, Women's, 10, W, PR

  • Mfr # RB502-W-10.0
  • Zoro # G025040330
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
All-Leather Upper
No
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Construction
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB502-W-10.0
Zoro #
G025040330
UPC #
690774794672
Country of Origin
Cambodia

Dimensions

Size
10
Width
W

Details

Chemical-Resisting Sole
Yes
Item
Athletic Shoe
All-Leather Upper
No
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Toe Type
Safety-Toe
Toe Cap Material
Composite
Liner Material
Mesh, Nylon
Upper Material
Mesh, Microfiber
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Color
Baltic Sea/Vintage Indigo
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Puncture-Resistant Sole
No
Gender
Women's
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Style Number
RB502
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Metatarsal Guard
No
Wire Color
Baltic Sea/Vintage Indigo

Description

Athletic Shoe, Closure Lace Up, Color Baltic Sea/Vintage Indigo, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10, Static Dissipative No, Style Number RB502, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews