Shop REEBOK

AthleticShoe, Black/Gray, Men's, 12, M, PR

  • Mfr # RB5040-M-12.0
  • Zoro # G625040303

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Athletic Shoe
Insulated
No
Heel Definition
Flat Heel
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-M-12.0
Zoro #
G625040303
UPC #
690774791435
Country of Origin
Cambodia
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Insulated
No
Heel Definition
Flat Heel
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Outsole Material
Rubber
Upper Material
Mesh, Microfiber
Liner Material
Mesh, Nylon
Gender
Men's
Includes Metatarsal Guard
No
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
Yes
Closure
Lace Up
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Construction
Cemented
Color
Black/Gray
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Style Number
RB5040
Metatarsal Guard
No
Wire Color
Black/Gray

Dimensions

Width
M
Size
12

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.