Shop REEBOK

AthleticShoe, Black/Gray, Men's, 13, W, PR

  • Mfr # RB5040-W-13.0
  • Zoro # G425040473

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Toe Type
Safety-Toe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-W-13.0
Zoro #
G425040473
UPC #
690774791961
Country of Origin
Cambodia
Closure
Lace Up
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Toe Type
Safety-Toe
Liner Material
Mesh, Nylon
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Chemical-Resisting Sole
Yes
Gender
Men's
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black/Gray
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Chain Saw Cut-Resistant
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Insulated
No
Metatarsal Guard
No
Style Number
RB5040
Construction
Cemented
Upper Material
Mesh, Microfiber
Wire Color
Black/Gray

Dimensions

Size
13
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.