Shop REEBOK

AthleticShoe, Black/Gray, Women's, 10, M, PR

  • Mfr # RB504-M-10.0
  • Zoro # G525040113

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Construction
Cemented
Oil-Resisting Sole
Yes
Gender
Women's
Upper Material
Mesh, Microfiber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB504-M-10.0
Zoro #
G525040113
UPC #
690774791503
Country of Origin
Cambodia
All-Leather Upper
No
Construction
Cemented
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Gender
Women's
Upper Material
Mesh, Microfiber
Color
Black/Gray
Liner Technology
Moisture Wicking
Liner Material
Mesh, Nylon
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Style Number
RB504
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
Outsole Material
Rubber
Includes Metatarsal Guard
No
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Insulated
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Chemical-Resisting Sole
Yes
Closure
Lace Up
Wire Color
Black/Gray

Dimensions

Width
M
Size
10

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.