Shop REEBOK

AthleticShoe, Black/Gray, Men's, 18, M, PR

  • Mfr # RB5040-M-18.0
  • Zoro # G525040397

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
250 Degrees F
Toe Type
Safety-Toe
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Closure
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB5040-M-18.0
Zoro #
G525040397
UPC #
690774791558
Country of Origin
Cambodia

Dimensions

Size
18
Width
M

Details

Maximum Heat Rating
250 Degrees F
Toe Type
Safety-Toe
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Closure
Lace Up
Color
Black/Gray
Insulated
No
Liner Material
Mesh, Nylon
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Construction
Cemented
All-Leather Upper
No
Chain Saw Cut-Resistant
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Upper Material
Mesh, Microfiber
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Style Number
RB5040
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Wire Color
Black/Gray

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 18, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.