AthleticShoe, Brown/Gray, Men's, 11, D, PR

  • Mfr # FS2780-D-11.0
  • Zoro # G525040526
product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel
No
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-D-11.0
Zoro #
G525040526
UPC #
690774748439
Country of Origin
Cambodia
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Item
Athletic Shoe
Color
Brown/Gray
Puncture-Resistant Sole
No
Metatarsal Guard
No
Toe Type
Safety-Toe
Closure
Lace Up
Liner Material
Mesh, Nylon
Insole Technology
Comfortech, Removable Insole
Construction
Cemented
Insulated
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Upper Material
Mesh
Chain Saw Cut-Resistant
No
Footwear Style
Athletic Shoe
Style Number
FS2780
All-Leather Upper
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Wire Color
Brown/Gray

Dimensions

Size
11
Width
D

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width D, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 11, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews