Shop SKECHERS

Athletic Shoe, Black, Women's, 11, M, PR

  • Mfr # 108294 - BKBL SZ 11
  • Zoro # G324884499

product price: 
$
97.29
/pr

Key Features

Style Family
Athletic Shoe
Toe Shape
Round
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Heel Definition
Flat Heel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108294 - BKBL SZ 11
Zoro #
G324884499
UPC #
198739238532
Country of Origin
China
Style Family
Athletic Shoe
Toe Shape
Round
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Heel Definition
Flat Heel
Shank Material
Fiberglass
Color
Black
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Chemical-Resisting Sole
No
Footwear Style
Athletic Shoe
Item
Athletic Shoe
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Insulated
No
Removable Insole
Yes
Closure
Lace Up
Conductive
No
Completely Non Metallic
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Women's
Toe Type
Safety-Toe
Non-Marking Sole
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
No
Construction
Cemented
Insole Material
EVA, Polyurethane
Oil-Resisting Sole
No
Liner Material
Fabric, Polyurethane
Style Number
108194-BKBL
Upper Material
Leather
Metatarsal Guard
No
Includes Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Toe Cap Material
Carbon Fiber
Static Dissipative
No
Waterproof
No
Wide Toe Cap
No
Midsole Material
EVA
Wire Color
Black

Dimensions

Width
M
Size
11

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number 108194-BKBL, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.