AthleticShoe, Black/Gray, Men's, 5, W, PR

  • Mfr # RB5040-W-05.0
  • Zoro # G025040569
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Includes Metatarsal Guard
No
Insulated
No
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-W-05.0
Zoro #
G025040569
UPC #
690774791701
Country of Origin
Cambodia
Construction
Cemented
Includes Metatarsal Guard
No
Insulated
No
Heel Definition
Flat Heel
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Liner Material
Mesh, Nylon
Style Number
RB5040
Upper Material
Mesh, Microfiber
Metatarsal Guard
No
Outsole Material
Rubber
Gender
Men's
Footwear Style
Athletic Shoe
Color
Black/Gray
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Wire Color
Black/Gray

Dimensions

Width
W
Size
5

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 5, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews