Shop REEBOK

AthleticShoe, Black/Gray, Men's, 14, M, PR

  • Mfr # RB5040-M-14.0
  • Zoro # G925040522

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Athletic Shoe
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-M-14.0
Zoro #
G925040522
UPC #
690774791473
Country of Origin
Cambodia
Footwear Style
Athletic Shoe
Closure
Lace Up
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Puncture-Resistant Sole
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Chain Saw Cut-Resistant
No
Metatarsal Guard
No
Upper Material
Mesh, Microfiber
Insulated
No
Toe Cap Material
Composite
Liner Material
Mesh, Nylon
Color
Black/Gray
Toe Type
Safety-Toe
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Construction
Cemented
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Includes Metatarsal Guard
No
Outsole Material
Rubber
Style Number
RB5040
All-Leather Upper
No
Heel Definition
Flat Heel
Wire Color
Black/Gray

Dimensions

Size
14
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.