Shop REEBOK

AthleticShoe, Black/Gray, Women's, 11, M, PR

  • Mfr # RB504-M-11.0
  • Zoro # G925040331

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Width
M
Insulated
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB504-M-11.0
Zoro #
G925040331
UPC #
690774791541
Country of Origin
Cambodia
Insulated
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
Toe Cap Material
Composite
Includes Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Construction
Cemented
Outsole Material
Rubber
Chain Saw Cut-Resistant
No
Upper Material
Mesh, Microfiber
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Toe Type
Safety-Toe
Footwear Style
Athletic Shoe
Liner Technology
Moisture Wicking
Color
Black/Gray
Style Number
RB504
Puncture-Resistant Sole
No
Liner Material
Mesh, Nylon
Ninety-Degree Heel
No
All-Leather Upper
No
Gender
Women's
Wire Color
Black/Gray

Dimensions

Width
M
Size
11

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.