Shop REEBOK

AthleticShoe, Black/Gray, Women's, 12, M, PR

  • Mfr # RB504-M-12.0
  • Zoro # G125040179

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Construction
Cemented
Color
Black/Gray
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB504-M-12.0
Zoro #
G125040179
UPC #
690774791589
Country of Origin
Cambodia
Insulated
No
Construction
Cemented
Color
Black/Gray
Heel Definition
Flat Heel
Item
Athletic Shoe
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Toe Cap Material
Composite
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Style Number
RB504
Upper Material
Mesh, Microfiber
All-Leather Upper
No
Closure
Lace Up
Chain Saw Cut-Resistant
No
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Gender
Women's
Outsole Material
Rubber
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Wire Color
Black/Gray

Dimensions

Width
M
Size
12

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.