Shop REEBOK

Athletic Shoe, Black, Men's, 8, M, PR

  • Mfr # RB5039-M-08.0
  • Zoro # G225040239

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Insulated
No
Footwear Style
Athletic Shoe
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5039-M-08.0
Zoro #
G225040239
UPC #
690774792265
Country of Origin
Cambodia
Closure
Lace Up
Item
Athletic Shoe
Insulated
No
Footwear Style
Athletic Shoe
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh, Nylon
Upper Material
Mesh, Microfiber
Toe Cap Material
Composite
Toe Type
Safety-Toe
Heel Definition
Flat Heel
Outsole Material
Rubber
Chain Saw Cut-Resistant
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Liner Technology
Moisture Wicking
Color
Black
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Style Number
RB5039
Metatarsal Guard
No
Wire Color
Black

Dimensions

Width
M
Size
8

Description

Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number RB5039, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.