AthleticShoe, Black/Gray, Women's, 4.5, M, PR

  • Mfr # RB504-M-04.5
  • Zoro # G825040394
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Construction
Cemented
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB504-M-04.5
Zoro #
G825040394
UPC #
690774791275
Country of Origin
Cambodia
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Construction
Cemented
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Liner Material
Mesh, Nylon
Heel Definition
Flat Heel
All-Leather Upper
No
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Gender
Women's
Style Number
RB504
Toe Type
Safety-Toe
Closure
Lace Up
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Color
Black/Gray
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
Insulated
No
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Upper Material
Mesh, Microfiber
Wire Color
Black/Gray

Dimensions

Width
M
Size
4 1/2

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 4 1/2, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews