AthleticShoe, Black/Gray, Women's, 5.5, W, PR

  • Mfr # RB504-W-05.5
  • Zoro # G425040510
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB504-W-05.5
Zoro #
G425040510
UPC #
690774791657
Country of Origin
Cambodia
Toe Cap Material
Composite
Item
Athletic Shoe
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Upper Material
Mesh, Microfiber
Ninety-Degree Heel
No
Liner Material
Mesh, Nylon
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Gender
Women's
Color
Black/Gray
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
All-Leather Upper
No
Style Number
RB504
Construction
Cemented
Toe Type
Safety-Toe
Insulated
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Wire Color
Black/Gray

Dimensions

Size
5 1/2
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.