AthleticShoe, Black/Gray, Women's, 6, W, PR

  • Mfr # RB504-W-06.0
  • Zoro # G725040326
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Construction
Cemented
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Metatarsal Guard
No
Includes Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB504-W-06.0
Zoro #
G725040326
UPC #
690774791671
Country of Origin
Cambodia
Closure
Lace Up
Construction
Cemented
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Metatarsal Guard
No
Includes Metatarsal Guard
No
Color
Black/Gray
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
Insulated
No
Chemical-Resisting Sole
Yes
Style Number
RB504
Item
Athletic Shoe
Toe Type
Safety-Toe
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Liner Material
Mesh, Nylon
Outsole Material
Rubber
All-Leather Upper
No
Gender
Women's
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Footwear Style
Athletic Shoe
Chain Saw Cut-Resistant
No
Maximum Heat Rating
250 Degrees F
Upper Material
Mesh, Microfiber
Wire Color
Black/Gray

Dimensions

Size
6
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews