AthleticShoe, Black/Gray, Women's, 6.5, M, PR

  • Mfr # RB504-M-06.5
  • Zoro # G525040267
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Gray
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB504-M-06.5
Zoro #
G525040267
UPC #
690774791367
Country of Origin
Cambodia

Dimensions

Width
M
Size
6 1/2

Details

Color
Black/Gray
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Footwear Style
Athletic Shoe
Style Number
RB504
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Closure
Lace Up
Toe Cap Material
Composite
Construction
Cemented
Insulated
No
Gender
Women's
Includes Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Ninety-Degree Heel
No
Upper Material
Mesh, Microfiber
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Wire Color
Black/Gray

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews