Shop REEBOK

AthleticShoe, Black/Gray, Women's, 6.5, W, PR

  • Mfr # RB504-W-06.5
  • Zoro # G525040434

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB504-W-06.5
Zoro #
G525040434
UPC #
690774791695
Country of Origin
Cambodia
Insulated
No
Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Item
Athletic Shoe
Outsole Material
Rubber
Style Number
RB504
Metatarsal Guard
No
Toe Cap Material
Composite
Toe Type
Safety-Toe
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Color
Black/Gray
Chain Saw Cut-Resistant
No
Gender
Women's
Construction
Cemented
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Closure
Lace Up
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Upper Material
Mesh, Microfiber
All-Leather Upper
No
Liner Material
Mesh, Nylon
Wire Color
Black/Gray

Dimensions

Width
W
Size
6 1/2

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.