AthleticShoe, Black/Gray, Women's, 7, M, PR

  • Mfr # RB504-M-07.0
  • Zoro # G025040477
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Gray
Ninety-Degree Heel
No
Construction
Cemented
Liner Material
Mesh, Nylon
Maximum Heat Rating
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB504-M-07.0
Zoro #
G025040477
UPC #
690774791381
Country of Origin
Cambodia
Color
Black/Gray
Ninety-Degree Heel
No
Construction
Cemented
Liner Material
Mesh, Nylon
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Footwear Style
Athletic Shoe
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Closure
Lace Up
Puncture-Resistant Sole
No
All-Leather Upper
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Insulated
No
Style Number
RB504
Gender
Women's
Includes Metatarsal Guard
No
Item
Athletic Shoe
Heel Definition
Flat Heel
Upper Material
Mesh, Microfiber
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Best
Wire Color
Black/Gray

Dimensions

Size
7
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews