Shop REEBOK

AthleticShoe, Yellow/Gray, Women's, 10, M, PR

  • Mfr # RB503-M-10.0
  • Zoro # G125040193

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Closure
Lace Up
Gender
Women's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB503-M-10.0
Zoro #
G125040193
UPC #
690774794801
Country of Origin
Cambodia
Construction
Cemented
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Closure
Lace Up
Gender
Women's
Upper Material
Mesh, Microfiber
Outsole Material
Rubber
Metatarsal Guard
No
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Color
Neon Yellow/Ultimate Gray
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Maximum Heat Rating
250 Degrees F
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Style Number
RB503
Insulated
No
Liner Material
Mesh, Nylon
Wire Color
Neon Yellow/Ultimate Gray

Dimensions

Width
M
Size
10

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 10, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.