Shop REEBOK

AthleticShoe, Yel/Gray, Women's, 6.5, W, PR

  • Mfr # RB503-W-06.5
  • Zoro # G925040355

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Insulated
No
Style Number
RB503
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB503-W-06.5
Zoro #
G925040355
UPC #
690774794900
Country of Origin
Cambodia
Closure
Lace Up
Insulated
No
Style Number
RB503
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Liner Technology
Moisture Wicking
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Toe Type
Safety-Toe
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Gender
Women's
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Liner Material
Mesh, Nylon
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Upper Material
Mesh, Microfiber
Item
Athletic Shoe
Ninety-Degree Heel
No
Color
Neon Yellow/Ultimate Gray
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Construction
Cemented
Wire Color
Neon Yellow/Ultimate Gray

Dimensions

Width
W
Size
6 1/2

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 6 1/2, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.