Shop SKECHERS

Athletic Shoe, Black, Women's, 5, M, PR

  • Mfr # 108294-BKBL SZ 5
  • Zoro # G724884501

product price: 
$
97.29
/pr

Key Features

Oil-Resisting Sole
No
Insole Material
EVA, Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Toe Shape
Round
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
108294-BKBL SZ 5
Zoro #
G724884501
UPC #
198739238426
Country of Origin
China
Oil-Resisting Sole
No
Insole Material
EVA, Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Toe Shape
Round
Outsole Material
Rubber
Gender
Women's
Conductive
No
Metatarsal Guard
No
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Item
Athletic Shoe
Toe Type
Safety-Toe
Ninety-Degree Heel
No
Wide Toe Cap
No
Metal Chip-Resisting Sole
No
Midsole Material
EVA
Style Number
108194-BKBL
Includes Metatarsal Guard
No
Electrical Hazard Rated
Yes
Footwear Style
Athletic Shoe
Static Dissipative
No
Upper Material
Leather
Heel Definition
Flat Heel
Insulated
No
Color
Black
Construction
Cemented
Completely Non Metallic
Yes
Insole Technology
Skechers Air-Cooled Memory Foam(R)
Liner Material
Fabric, Polyurethane
All-Leather Upper
Yes
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH)
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Chemical-Resisting Sole
No
Shank Material
Fiberglass
Waterproof
No
Non Metallic Upper
Yes
Closure
Lace Up
Toe Cap Material
Carbon Fiber
Wire Color
Black

Dimensions

Width
M
Size
5

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 5, Static Dissipative No, Style Number 108194-BKBL, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.