AthleticShoe, Yel/Gray, Women's, 8.5, W, PR

  • Mfr # RB503-W-08.5
  • Zoro # G225040130
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Color
Neon Yellow/Ultimate Gray
Ninety-Degree Heel
No
All-Leather Upper
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB503-W-08.5
Zoro #
G225040130
UPC #
690774794948
Country of Origin
Cambodia
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Color
Neon Yellow/Ultimate Gray
Ninety-Degree Heel
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh, Nylon
Upper Material
Mesh, Microfiber
Toe Type
Safety-Toe
Insulated
No
Gender
Women's
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Style Number
RB503
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Construction
Cemented
Toe Cap Material
Composite
Metatarsal Guard
No
Liner Technology
Moisture Wicking
Closure
Lace Up
Chain Saw Cut-Resistant
No
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Includes Metatarsal Guard
No
Outsole Material
Rubber
Wire Color
Neon Yellow/Ultimate Gray

Dimensions

Size
8 1/2
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 8 1/2, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews