AthleticShoe, Yellow/Gray, Women's, 11, W, PR

  • Mfr # RB503-W-11.0
  • Zoro # G825040349
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB503-W-11.0
Zoro #
G825040349
UPC #
690774794993
Country of Origin
Cambodia
Heel Definition
Flat Heel
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Upper Material
Mesh, Microfiber
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Puncture-Resistant Sole
No
Style Number
RB503
Liner Technology
Moisture Wicking
All-Leather Upper
No
Insulated
No
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Gender
Women's
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Color
Neon Yellow/Ultimate Gray
Metatarsal Guard
No
Item
Athletic Shoe
Toe Cap Material
Composite
Closure
Lace Up
Wire Color
Neon Yellow/Ultimate Gray

Dimensions

Size
11
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 11, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews