Shop All Steel Toe Shoes
Reebok
Athltc Style Work Shoes, Stl, 11-1/2M, PR
Mfr # RB195
Zoro # G5711991
original price:
$107.00
6% off
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Closure Type Lace Up
- Satra Slip Test Results- Dairy Tile Dry Not Tested
- Metatarsal Guard No
- Satra Slip Test Results- Dairy Tile Wet Not Tested
- Gender Women's
Product Information
- Brand Reebok
- MFR # RB195
- Zoro # G5711991
- UPC # 690774133105
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Footwear Width | M |
Heel Height | Less Than 1/2 in |
Size | 11 1/2 |
Width | M |
Size (PRINT) | 11 1/2 |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size (PRINT) 11 1/2, Static Dissipative No, Style Number RB195
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Gloves, L, Synthetic Leather, PR (169-10)
- KEEN Size 12 Men's 6 in Work Boot Carbon Fiber Work Boot, Black/Dark Earth (1021467)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104WT (LHR104WT)
- 3M Fit Testing Kit, Bitrex (FT-30)
- REEBOK Athletic Shoe, M, 10, Black (RB4160)
- REEBOK Athletic Shoe, M, 10, Black, PR (RB2211)
- REEBOK Athletic Shoes, Steel Toe, Navy, 12, PR (RB1975)
- REEBOK Safety Shoe, 12, W, Black, Composite, PR (RB4039)
- REEBOK Safety Shoe, 9-1/2, M, Black, Composite, PR (RB4039)
- REEBOK Size 11-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray/Blue (RB3604)
- SKECHERS Work Shoes, 9, M, Black, Alloy, Womens, PR (76553 BKPK SZ 9)
- Reebok Steel Toe Shoes