Zoro Homepage

Men's 8-Inch Work Boot, 11, Composite Toe, 8 in H, Desert Tan, RB8894

  • Mfr # RB8894

  • Zoro # G4864867


product price: $171.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Desert Tan
Width
W
Style Number
RB8894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8894
Zoro #
G4864867
UPC #
690774129504
Country of Origin
China

Dimensions

Size
11
Width
W
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Overall Height
8 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Desert Tan
Style Number
RB8894
Upper Boot Material
All Leather
Series
RB8894
Waterproof
No
Features
Arc Support
Metal Chip Resisting Sole
Yes
Insole System
EVA
Insulated
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
0.20
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Footwear Style
8 in Work Boot
Metatarsal Guard
No
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.76
Footwear Shank Type
Plastic
Conductive
No
Max. Heat Rating
200 Degrees F
Oil Resisting Sole
Yes
Shank Material
Composite
Non Metallic Upper
Yes
Ninety Degree Heel
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.10
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Predominant Footwear Color
Tan
Liner Material
Tailex
Wide Toe Cap
No
Midsole Material
EVA
Removable Insole
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.18
ASTM Footwear Class
F2413-11 I/75 C/75
Closure Type
Lace Up
Upper Material
Suede
Resists
Abrasions, Chemical, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Upper Color
Tan
Slip Resistant
Yes
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.18
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.76
All-Leather Upper
Yes
Closure
Lace Up with Side Zipper
Heel Definition
Flat Heel
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1.1
Slip-Resistance Value - Mark II - Oily
0.2
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Suede
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Desert Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.