Men's Athletic Shoe, 10 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295740


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295740
UPC #
690774385641
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Low
Width
W
Size (PRINT)
10

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Insulated
No
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Upper Material Description
Synthetic
Mark II Slip Test Results- Dairy Tile Dry
1.00
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Standards
ASTM F2413
Insole System
Removable
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Insulation Type
None
Ninety Degree Heel
No
Style Number
RB4040
Max. Heat Rating
100 Degrees F
Metatarsal System
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
For Outdoor Traction
No
Toe Shape
Round
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Completely Non Metallic
No
Conductive
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Blue
Upper Boot Material
Man Made
Wide Toe Cap
No
Non Metallic Upper
No
ASTM Footwear Class
F2413-11
Item
Athletic Shoe
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Blue, Gray
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Series
RB4040
Slip Resistant
Yes
Heel Style
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.