Men's Athletic Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 7 1/2 W

  • Mfr # RB4046

  • Zoro # G3578161


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G3578161
UPC #
690774462014
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Liner Material
Nylon
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Style Number
RB4046
Conductive
No
Insulated
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Footwear Sole Pattern
Textured and Siped
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Metatarsal System
CushGuard
Insole System
Removable
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Upper Boot Material
Leather/Mesh
Oil Resisting Sole
Yes
Completely Non Metallic
No
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Upper Material Description
Leather
Last Number or Name
Sublite Cushion Work
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Insulation Type
None
Removable Insole
Yes
Standards
ASTM F2413
Static Dissipative
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Closure
Lace Up
Toe Cap Material
Alloy
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Athletic Shoe
Metatarsal Guard System
CushGuard FlexMet
Slip-Resistance Value - Mark II - Wet
0.8
Liner Technology
Moisture Wicking
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.