Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Black, 14 EEEE

  • Mfr # RB4041

  • Zoro # G2042177


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4041
Zoro #
G2042177
UPC #
690774425910
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
EEEE
Height
Low
Heel Height
Less Than 1/2 in
Width
EEEE
Size (PRINT)
14

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Footwear Sole Pattern
Textured and Siped
Style Number
RB4041
Waterproof Type
None
Wide Toe Cap
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.88
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
1.00
For Outdoor Traction
No
Insulated
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.53
Static Dissipative
No
Non-Marking Sole
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Removable Insole
Yes
Toe Shape
Round
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Chemical Resisting Sole
Yes
Item
Athletic Shoe
Midsole Material
EVA
Last Number or Name
RB4040
Insole System
EVA
Insulation Type
None
Upper Material Description
Leather/Mesh
Upper Boot Material
Leather/Mesh
Metatarsal System
No
Chain Saw Cut Resistant
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
Upper Color
Black
Slip Resistant
Yes
Series
RB4041
Non-Marking Upper
Yes
Standards
ASTM F2413
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Oily
0.53
Construction
Cemented
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Insole Material
EVA
Midsole Technology
Sublite
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Outsole Technology
Sublite
Closure
Lace Up
Toe Cap Material
Alloy
Midsole Technology (PRINT)
Sublite
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Mesh
Outsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Sublite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products