Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Blue/Gray, 10 1/2 EEEE

  • Mfr # RB4040

  • Zoro # G2041827


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4040
Zoro #
G2041827
UPC #
690774425996
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
EEEE
Heel Height
Less Than 1/2 in
Height
Low
Width
EEEE
Size (PRINT)
10 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Midsole Material
EVA
Shank Material
Nylon
CSA Footwear Standard
Not Specified
Toe Shape
Round
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather/Mesh
Wide Toe Cap
Yes
Footwear Sole Pattern
Textured and Siped
Insulated
No
Footwear Construction Type
Cemented
Static Dissipative
Yes
Non Metallic Upper
Yes
For Outdoor Traction
No
Predominant Footwear Color
Blue
Style Number
RB4040
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Oil Resisting Sole
Yes
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Dry
1.00
Max. Heat Rating
Not Rated
Upper Boot Material
Leather/Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.53
Metatarsal System
No
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.88
Completely Non Metallic
No
Insulation Type
None
Puncture Resistant Insole
No
Last Number or Name
RB4040
Footwear Shank Type
Nylon
Ninety Degree Heel
No
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Removable Insole
Yes
Insole System
EVA
Conductive
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Series
RB4040
Heel Style
Flat Heel
Upper Color
Blue, Gray
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Standards
ASTM F2413
Heat Resistant
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.88
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Outsole Technology
Sublite
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.53
Insole Material
EVA
Toe Cap Material
Alloy
Midsole Technology
Sublite
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Sublite
Outsole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Midsole Technology (PRINT)
Sublite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
All-Leather Upper
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number RB4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.