Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 10 1/2 W

  • Mfr # RB1860

  • Zoro # G4866023


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1860
Zoro #
G4866023
UPC #
690774197299
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
Item
Athletic Shoe
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Wet
0.86
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Siped
Removable Insole
Yes
Non Metallic Upper
Yes
Footwear Shank Type
Plastic
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.58
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Midsole Material
EVA
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Conductive
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Tailex
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Style Number
RB1860
Max. Heat Rating
100 Degrees F
Resists
Abrasions, Chemical, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Heel Style
Flat Heel
Series
RB1860
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Slip-Resistance Value - Mark II - Wet
0.86
Style Family
Athletic Shoe
Maximum Heat Rating
100 Degrees F
Insole Material
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.58
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.89
Slip-Resistance Value - Mark II - Oily/Wet
0.72
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB1860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.