Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 11 4E

  • Mfr # RB3501

  • Zoro # G3380172


product price:  $123.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
4E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3501
Zoro #
G3380172
UPC #
690774426139
Country of Origin
China

Dimensions

Size
11
Footwear Width
4E
Height
Low
Heel Height
Less Than 1/2 in
Width
EEEE
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
RB3501
Ninety Degree Heel
No
Non Metallic Upper
Yes
Footwear Shank Type
Nylon
Footwear Construction Type
Cemented
Insole System
EVA/Memory Foam
ASTM Footwear Class
F2413-11
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.51
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.74
Toe Shape
Round
Wide Toe Cap
Yes
Static Dissipative
Yes
Puncture Resistant Insole
No
Midsole Material
EVA
Removable Insole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Style Number
RB3501
Footwear Sole Pattern
Textured and Siped
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Conductive
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.54
Upper Boot Material
All Leather
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Waterproof Type
None
Insulation Type
None
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Max. Heat Rating
100 Degrees F
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Non-Marking Sole
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Heat Resistant
No
Metatarsal Guard Style
None
Slip Resistant
Yes
Upper Color
Black
Heel Style
Flat Heel
Standards
ASTM F2413
Series
RB3501
Non-Marking Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.74
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.51
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.82
Insole Material
EVA, Foam
Midsole Technology
R52 Rebounding
All-Leather Upper
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.54
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA, Foam
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Midsole Technology (PRINT)
R52 Rebounding
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number RB3501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.