Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 4E

  • Mfr # RB3501

  • Zoro # G3380023


product price: $123.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
4E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3501
Zoro #
G3380023
UPC #
690774426078
Country of Origin
China

Dimensions

Size
8
Footwear Width
4E
Heel Height
Less Than 1/2 in
Height
Low
Width
EEEE
Size (PRINT)
8

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Insole System
EVA/Memory Foam
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.54
Insulation Type
None
Shank Material
Nylon
Removable Insole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.74
Upper Material Description
Leather
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Toe Shape
Round
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.82
Last Number or Name
RB3501
Chemical Resisting Sole
Yes
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.51
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB3501
Footwear Sole Pattern
Textured and Siped
ASTM Footwear Class
F2413-11
Midsole Material
EVA
Puncture Resistant Insole
No
Waterproof Type
None
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Max. Heat Rating
100 Degrees F
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Heel Style
Flat Heel
Upper Color
Black
Series
RB3501
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Standards
ASTM F2413
Heat Resistant
No
Liner Technology
Moisture Wicking
Midsole Technology
R52 Rebounding
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.82
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily
0.54
Toe Cap Material
Steel
Insole Material
EVA, Foam
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.74
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.51
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA, Foam
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
100 Degrees F
Shank Material (PRINT)
Nylon
Midsole Technology (PRINT)
R52 Rebounding
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number RB3501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.