Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Black, 12 M

  • Mfr # RB1910

  • Zoro # G5472311


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1910
Zoro #
G5472311
UPC #
690774131484
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Black
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Style Number
RB1910
Predominant Footwear Color
Black
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.58
Insole System
EVA
CSA Footwear Standard
Not Specified
Conductive
No
Static Dissipative
No
Footwear Shank Type
None
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Upper Material Description
Leather
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.87
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Removable Insole
Yes
Footwear Sole Pattern
Chevron
Puncture Resistant Insole
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Non-Marking Sole
No
Heat Resistant
No
Non-Marking Upper
Yes
Series
RB1910
Heel Style
Flat Heel
Closure
Lace Up
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Oily
0.58
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.87
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Steel
Heel Definition
Flat Heel
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Suede
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB1910

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products