Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 7 M

  • Mfr # RB1975

  • Zoro # G4866346


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G4866346
UPC #
690774132689
Country of Origin
China

Dimensions

Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413, CSA
Footwear Construction Type
Cemented
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection
Predominant Footwear Color
Navy
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.11
Removable Insole
Yes
Midsole Material
EVA
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Insulated
No
Style Number
RB1975
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Non Metallic Upper
Yes
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Upper Boot Material
All Leather
Wide Toe Cap
No
Ninety Degree Heel
No
Max. Heat Rating
100 Degrees F
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
1.03
Conductive
No
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Insole System
EVA
Liner Material
Tailex
Closure Type
Lace Up
Resists
Abrasions, Chemical, Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Heat Resistant
No
Slip Resistant
Yes
Series
RB1975
Heel Style
Flat Heel
Metatarsal Guard Style
None
Upper Color
Blue
Non-Marking Upper
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.11
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Insole Material
EVA
Construction
Cemented
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
1.03
CSA Standards Met
Electrical Shock Protection, No Puncture-Resistant Sole
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Suede
Maximum Heat Rating (PRINT)
100 Degrees F
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products