Women's Athletic Shoe, 10 1/2 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618292


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB460
Zoro #
G1618292
UPC #
690774462182
Country of Origin
Cambodia

Dimensions

Size
10 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
Oxford
Width
M
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Chain Saw Cut Resistant
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Predominant Footwear Color
Black
Insole System
Removable
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
100 Degrees F
Insulated
No
Non Metallic Upper
No
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Insulation Type
None
For Outdoor Traction
No
Static Dissipative
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Style Number
RB460
Last Number or Name
Sublite Cushion Work
Footwear Construction Type
Cemented
Metatarsal System
CushGuard
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Standards
ASTM F2413
Puncture Resistant Insole
No
Upper Material Description
Leather
ASTM Footwear Class
F2413-11
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Footwear Shank Type
None
Liner Material
Nylon
Metal Chip Resisting Sole
Yes
Upper Boot Material
Leather/Mesh
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Metatarsal Guard System
CushGuard FlexMet
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather, Mesh
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.