Women's Athletic Shoe, 6 1/2 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618240


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB460
Zoro #
G1618240
UPC #
690774462236
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Footwear Width
W
Height
Oxford
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
For Outdoor Traction
No
Upper Boot Material
Leather/Mesh
ASTM Footwear Class
F2413-11
Last Number or Name
Sublite Cushion Work
Completely Non Metallic
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Midsole Material
EVA
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Metatarsal System
CushGuard
Chain Saw Cut Resistant
No
Toe Shape
Round
Max. Heat Rating
100 Degrees F
Standards
ASTM F2413
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.42
Style Number
RB460
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Sole Pattern
Textured and Siped
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
None
Static Dissipative
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Insole System
Removable
Oil Resisting Sole
Yes
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Closure
Lace Up
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Athletic Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
1
Metatarsal Guard System
CushGuard FlexMet
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.