Women's Athletic Shoe, 7 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB460

  • Mfr # RB460

  • Zoro # G1618152


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB460
Zoro #
G1618152
UPC #
690774462243
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Last Number or Name
Sublite Cushion Work
Liner Material
Nylon
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Wide Toe Cap
Yes
Toe Shape
Round
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.42
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insulation Type
None
Removable Insole
Yes
Conductive
No
Style Number
RB460
Non-Marking Sole
Yes
Standards
ASTM F2413
Insole System
Removable
ASTM Footwear Class
F2413-11
Max. Heat Rating
100 Degrees F
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Boot Material
Leather/Mesh
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured and Siped
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Metatarsal System
CushGuard
Oil Resisting Sole
Yes
Footwear Shank Type
None
Upper Material Description
Leather
Insulated
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Alloy
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Metatarsal Guard System
CushGuard FlexMet
Slip-Resistance Value - Mark II - Oily
0.42
Liner Technology
Moisture Wicking
Construction
Cemented
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB460

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products