Women's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 11 M

  • Mfr # RB160

  • Zoro # G200002382


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB160
Zoro #
G200002382
UPC #
690774518902
Country of Origin
Cambodia

Dimensions

Size
11
Footwear Width
M
Size (PRINT)
11
Width
M

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Composite
Color
Black
For Outdoor Traction
Yes
Static Dissipative
No
Item
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Toe Style
Round Toe
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Non-Metallic
Conductive
No
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Closure Type
Lace Up
Style Number
RB160
Insole Material
Memory Foam
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Upper Material Description
Leather
Upper Color
Black
Liner Material
Textile
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Insulation Type
None
Max. Heat Rating
250 Degrees F
Chemical Resisting Sole
Yes
Insole System
MemoryTech
Footwear Construction Type
Cemented
Slip Resistant
Yes
Metal Chip Resisting Sole
Yes
Toe Shape
Round
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
Gender (PRINT)
Women's
Style Family
Athletic Shoe
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.