Women's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 12 W

  • Mfr # RB195

  • Zoro # G5520575


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB195
Zoro #
G5520575
UPC #
690774133242
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
12

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Completely Non Metallic
No
Midsole Material
EVA
Chemical Resisting Sole
No
Item
Athletic Shoe
Removable Insole
Yes
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.73
Shank Material
Steel
Style Number
RB195
Oil Resisting Sole
No
Footwear Shank Type
None
Footwear Construction Type
Cemented
Standards
ASTM F2413
Conductive
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Insole System
EVA
Footwear Sole Pattern
Siped
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
1.03
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Upper Boot Material
All Leather
Predominant Footwear Color
Navy
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Mark II Slip Test Results- Dairy Tile Oily
0.11
Chain Saw Cut Resistant
No
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Non-Marking Upper
Yes
Heel Style
Flat Heel
Series
RB195
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Upper Color
Blue
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Heel Definition
Flat Heel
Style Family
Athletic Shoe
All-Leather Upper
Yes
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1.03
Closure
Lace Up
Insole Material
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.11
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.73
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Suede
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB195

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products