Shop REED
See all product information
Create Account
Cordless Pipe Beveler Bit
- Mfr # RBIT1
- Zoro # G024176252
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Maximum Pipe Diameter
8 in
Compatible Manufacturer Model Number
CPBDK, CPBMADP, CPBMADP29
Bit Type
Router
Product Type
Router Bit
Bevel Angle
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBIT1
- Zoro #
- G024176252
- UPC #
- 757033446441
- Country of Origin
- Taiwan, Province of China
- Compatible Manufacturer Model Number
- CPBDK, CPBMADP, CPBMADP29
- Bit Type
- Router
- Product Type
- Router Bit
- Bevel Angle
- 15 Degrees
- Item
- Beveler Bit
- Material
- Carbide
- Shell Material
- Carbide
- Traction Material
- Carbide
Dimensions
- Maximum Pipe Diameter
- 8 in
- Minimum Pipe Diameter
- 6 in
Description
Beveler Bit, Compatible Manufacturer Model Number CPBDK, CPBMADP, CPBMADP29, Material Carbide, Product Type Router Bit
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.