Cordless Pipe Beveler Bit
- Mfr # RBIT2
- Zoro # G724176552
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Maximum Pipe Diameter
6 in
Bevel Angle
12 Degrees
Bit Type
Router
Product Type
Router Bit
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RBIT2
- Zoro #
- G724176552
- UPC #
- 757033446489
- Country of Origin
- Taiwan, Province of China
- Item
- Beveler Bit
- Bevel Angle
- 12 Degrees
- Bit Type
- Router
- Product Type
- Router Bit
- Material
- Carbide
- Compatible Manufacturer Model Number
- CPBDK, CPBMADP, CPBMADP29
- Shell Material
- Carbide
- Traction Material
- Carbide
Dimensions
- Maximum Pipe Diameter
- 6 in
Description
Beveler Bit, Compatible Manufacturer Model Number CPBDK, CPBMADP, CPBMADP29, Material Carbide, Product Type Router Bit
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.