Shop REED
See all product information
Create Account
Drill Tapping compound
- Mfr # TMTC6
- Zoro # G324146818
product price:Â
$
27.85
/ea
Key Features
Fluid Class
Synthetic
Overall Height
1.75 in
Overall Length
6.75 in
Overall Width
1.75 in
Tool Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMTC6
- Zoro #
- G324146818
- UPC #
- 757033991408
- Country of Origin
- United States
Dimensions
- Overall Height
- 1.75 in
- Overall Length
- 6.75 in
- Overall Width
- 1.75 in
- Length
- 6.75 in
Details
- Item
- Drill Tapping Compound
- Fluid Class
- Synthetic
- Tool Weight
- 0.4 lb
- Product Type
- Tapping Compound
- For Workpiece Material
- Iron, Plastic
- Compatible Manufacturer Part Number
- Universal
- Compatible Product Type
- All Reed Feed Taps and Direct Taps
- For Pipe/Tube Type
- NPT
- Material
- Synthetic
- Shell Material
- Synthetic
Description
Drill Tapping compound
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.