Shop REED
See all product information
Create Account
Feed Tap PVC Cutter
- Mfr # PL1438
- Zoro # G924146393
product price:Â
$
187.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
Feed Tap/Drilling Machine
Overall Length
2.63 in
Overall Width
1.38 in
For Pipe/Tube Type
NPT
Compatible Product Type
Feed Tap Drilling Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PL1438
- Zoro #
- G924146393
- UPC #
- 757033043879
- Country of Origin
- United States
- Item
- Drill Tap Cutter
- Tool Series
- Feed Tap/Drilling Machine
- For Pipe/Tube Type
- NPT
- Compatible Product Type
- Feed Tap Drilling Machine
- For Workpiece Material
- Polyethylene, PVC
- Standards
- AWWA
- Material
- Steel
- Tool Weight
- 0.5 lb
- Compatible Manufacturer Part Number
- FT2000UNIV, FTP2000
- Product Type
- Shell Cutter
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 2.63 in
- Overall Width
- 1.38 in
- Overall Height
- 1.38 in
- Overall Diameter
- 1 7/16 in
- Length
- 2.63 in
Description
Feed Tap PVC Cutter
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.