Shop REED
See all product information
Create Account
Gui;;otine Pipe Cutter HDPE
- Mfr # HPC12
- Zoro # G924176154
product price:Â
$
3,952.99
/ea
Free Shipping & Returns
Key Features
Maximum Cutting Capacity
12 in
Includes Reaming Tool
No
Minimum Cutting Capacity
4 in
Features
Clean and Safe, Many High Quality Cuts, No Chips to Clog Valves and Apertures, Saves Facing Cost, Unique Blade Design
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPC12
- Zoro #
- G924176154
- UPC #
- 757033046122
- Country of Origin
- United States
- Maximum Cutting Capacity
- 12 in
- Includes Reaming Tool
- No
- Minimum Cutting Capacity
- 4 in
- Features
- Clean and Safe, Many High Quality Cuts, No Chips to Clog Valves and Apertures, Saves Facing Cost, Unique Blade Design
- Blade Material
- Steel
- Tool Weight
- 100 lb
- Tool Style
- Guillotine Pipe Cutter
- Body Material
- Steel
- Item
- Pipe Cutter
- Cutting Action
- Manual Advance
- Number of Blades Included
- 1
- Finish
- Painted
- Material Application
- PE
Dimensions
- Tool Length
- 51 in
- Fits Chest Size
- Clean and Safe, Many High Quality Cuts, No Chips to Clog Valves and Apertures, Saves Facing Cost, Unique Blade Design
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application PE, Cutting Action Manual Advance, Minimum Cutting Capacity 4 in, Maximum Cutting Capacity 12 in, Tool Length 51 in, Body Material Steel, Includes Reaming Tool No, Blade Material Steel, Features Clean and Safe, Many High Quality Cuts, No Chips to Clog Valves and Apertures, Saves Facing Cost, Unique Blade Design, Finish Painted, Includes Not Applicable, Number of Blades Included 1, Tool Style Guillotine Pipe Cutter, Tool Weight 100 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.