Shop REED
See all product information
Create Account
hinged pipe cutter
- Mfr # H12S
- Zoro # G424176234
product price:Â
$
2,190.99
/ea
Free Shipping & Returns
Key Features
Maximum Cutting Capacity
12 in
Body Material
Steel
Tool Length
34 in
Finish
Painted
Tool Weight
34.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H12S
- Zoro #
- G424176234
- UPC #
- 757033031500
- Country of Origin
- United States
- Maximum Cutting Capacity
- 12 in
- Body Material
- Steel
- Item
- Pipe Cutter
- Finish
- Painted
- Tool Weight
- 34.9 lb
- Material Application
- Stainless Steel, Steel
- Includes Reaming Tool
- No
- Tool Style
- Hinged Pipe Cutter
- Minimum Cutting Capacity
- 8 in
- Number of Blades Included
- 1
- Features
- Handle Swing of 90 to 110 Degrees
- Cutting Action
- Manual Advance
Dimensions
- Tool Length
- 34 in
- Fits Chest Size
- Handle Swing of 90 to 110 Degrees
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Stainless Steel, Steel, Cutting Action Manual Advance, Minimum Cutting Capacity 8 in, Maximum Cutting Capacity 12 in, Tool Length 34 in, Body Material Steel, Includes Reaming Tool No, Features Handle Swing of 90 to 110 Degrees , Finish Painted, Includes Not Applicable, Number of Blades Included 1, Tool Style Hinged Pipe Cutter, Tool Weight 34.9 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.