Calibrator

  • Mfr # BX-500-NIST
  • Zoro # G224176229
product price: 
$
1,950.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Calibration Certificate Type
NIST Traceable
Standards
CE
Typical Heating Time
30 min (500 Degrees C)
For Stem Diameter
2.28 mm
Series
BX-500
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BX-500-NIST
Zoro #
G224176229
UPC #
800837003195
Country of Origin
China

Dimensions

For Stem Diameter
2.28 mm
Overall Width
4.5 in
Overall Height
7.1 in
Overall Depth
8.8 in
Insert Hole Diameter
3 1/2 mm

Details

Item
Calibrator
Calibration Certificate Type
NIST Traceable
Standards
CE
Typical Heating Time
30 min (500 Degrees C)
Series
BX-500
Sensor Technology
Infrared
Stability
+/- 0.2 Degrees F/ +/-0.1 Degrees C @ upto 212 Degrees F/100 Degrees C, +/- 0.4 Degrees F/ +/-0.2 Degrees C @ 212 to 392 Degrees F/100 to 200 Degrees C, +/- 0.8 Degrees F/ +/-0.4 Degrees C @ 392 to 932 Degrees F/200 to 500 Degrees C
Typical Cooling Time
30 min (100 Degrees C)
Power Source
Plug-In
Calibrator Weight
6.6 lb
Voltage
110V AC
Calibrator Accuracy
+/-1.6 Degrees F/ +/-0.8 Degrees C @ upto 212 Degrees F/100 Degrees C, +/-3.2 Degrees F/ +/-1.6 Degrees C @ 212 to 392 Degrees F/100 to 200 Degrees C, +/-5.6 Degrees F/ +/-2.8 Degrees C @ 392 to 932 Degrees F/200 to 500 Degrees C
Display Resolution
0.1 Degrees C, 0.1 Degrees F
Power Source - TS Only
Plug-In
RTD Temperature Celsius - Minimum
50 Degrees C
Stabilization Time
30 min
RTD Temperature Celsius - Maximum
500 Degrees C
Thermocouple Temperature Celsius - Minimum
50 Degrees C
Typical Uniformity
+/- 0.2 Degrees F/ +/-0.1 Degrees C @ upto 212 Degrees F/100 Degrees C; +/- 0.4 Degrees F/ +/-0.2 Degrees C @ 212 to 392 Degrees F/100 to 200 Degrees C; +/- 0.8 Degrees F/ +/-0.4 Degrees C @ 392 to 932 Degrees F/200 to 500 Degrees C
RTD Temperature Fahrenheit - Maximum
932 Degrees F
Thermocouple Temperature Celsius - Maximum
500 Degrees C
Set Point Style
Adjustable
Number of Inserts Included
1
RTD Temperature Fahrenheit - Minimum
122 Degrees F
Interchangeable Insert
No
Thermocouple Temperature Fahrenheit - Minimum
122 Degrees F
For RTD Type
Cu10, Ni120, Pt100, Pt1000, Pt200, Pt50, Pt500
Single Well/Dual Well
Single Well
Temperature Set Points
122 Degrees F, 932 Degrees F
Thermocouple Temperature Fahrenheit - Maximum
932 Degrees F
Number of Insert Holes
1
Power Source - old
Plug-In

Description

Calibrator, Temperature Set Points 122 Degrees F, 932 Degrees F

Ratings & reviews