Calibrator

  • Mfr # R2900
  • Zoro # G224162000
product price: 
$
1,579.99
/ea
Free Shipping & Returns

Key Features

Thermocouple Temperature Celsius - Maximum
300 Degrees C
Sensor Technology
RTD, Thermocouple
Typical Cooling Time
30 min (300 Degrees to 100 Degrees C)
Power Source
Plug-In
Stability
+/- 0.2 Degrees F/ +/-0.1 Degrees C @ upto 212 Degrees F/100 Degrees C, +/- 0.4 Degrees F/ +/-0.2 Degrees C @ 212 to 392 Degrees F/100 to 200 Degrees C, +/- 0.8 Degrees F/ +/-0.4 Degrees C @ 392 to 572 Degrees F/200 to 300 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R2900
Zoro #
G224162000
UPC #
800837007292
Country of Origin
China

Dimensions

For Stem Diameter
(2) 3.5 mm, 4.2 mm, 5 mm, 6.8 mm
Overall Depth
8.8 in
Overall Height
7.1 in
Overall Width
4.5 in
Well Depth
3.54 in
Insert Hole Diameter
3 1/2 mm, 4 1/5 mm, 5 mm, 6 4/5 mm

Details

Item
Calibrator
Thermocouple Temperature Celsius - Maximum
300 Degrees C
Sensor Technology
RTD, Thermocouple
Typical Cooling Time
30 min (300 Degrees to 100 Degrees C)
Power Source
Plug-In
Stability
+/- 0.2 Degrees F/ +/-0.1 Degrees C @ upto 212 Degrees F/100 Degrees C, +/- 0.4 Degrees F/ +/-0.2 Degrees C @ 212 to 392 Degrees F/100 to 200 Degrees C, +/- 0.8 Degrees F/ +/-0.4 Degrees C @ 392 to 572 Degrees F/200 to 300 Degrees C
Thermocouple Temperature Celsius - Minimum
33 Degrees C
Calibrator Weight
6.6 lb
Thermocouple Temperature Fahrenheit - Maximum
572 Degrees F
Standards
CE
Display Resolution
0.1 Degrees C, 0.1 Degrees F
Voltage
110V AC
Thermocouple Temperature Fahrenheit - Minimum
91 Degrees F
Series
R2900
Calibrator Accuracy
+/-1.6 Degrees F/ +/-0.8 Degrees C @ upto 212 Degrees F/100 Degrees C, +/-3.2 Degrees F/ +/-1.6 Degrees C @ 212 to 392 Degrees F/100 to 200 Degrees C, +/-5.6 Degrees F/ +/-2.8 Degrees C @ 392 to 572 Degrees F/200 to 300 Degrees C
Typical Heating Time
30 min (33 Degrees to 300 Degrees C)
Power Source - TS Only
Plug-In
RTD Temperature Fahrenheit - Minimum
91 Degrees F
Temperature Set Points
91 Degrees F, 572 Degrees F
Single Well/Dual Well
Single Well
Number of Inserts Included
5
RTD Temperature Fahrenheit - Maximum
572 Degrees F
RTD Temperature Celsius - Minimum
33 Degrees C
Typical Uniformity
+/- 0.2 Degrees F/ +/-0.1 Degrees C @ upto 212 Degrees F/100 Degrees C; +/- 0.4 Degrees F/ +/-0.2 Degrees C @ 212 to 392 Degrees F/100 to 200 Degrees C; +/- 0.8 Degrees F/ +/-0.4 Degrees C @ 392 to 572 Degrees F/200 to 300 Degrees C
Interchangeable Insert
No
Set Point Style
Adjustable
For Thermocouple Type
Type B, Type E, Type J, Type K, Type N, Type R, Type S, Type T
RTD Temperature Celsius - Maximum
300 Degrees C
Stabilization Time
30 min
Number of Insert Holes
5
Calibration Certificate Type
Not Certified
For RTD Type
Cu10, Ni120, Pt100, Pt1000, Pt200, Pt50, Pt500
Power Source - old
Plug-In

Description

Calibrator, Temperature Set Points 91 Degrees F, 572 Degrees F

Ratings & reviews