Temperature Calibrator

  • Mfr # R2815-NIST
  • Zoro # G516665233
product price: 
$
662.99
/ea
Free Shipping & Returns

Key Features

Temperature Measurement Accuracy
+/-1.8 Degrees F (1.0 Degrees C)
Data Hold
No
For RTD Type
3 Wire 5-RTD
Includes Data Logging
No Data Logging Included
Manufacturer Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R2815-NIST
Zoro #
G516665233
UPC #
800837007032
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Temperature Calibrator
Temperature Measurement Accuracy
+/-1.8 Degrees F (1.0 Degrees C)
Data Hold
No
For RTD Type
3 Wire 5-RTD
Includes Data Logging
No Data Logging Included
RTD Temperature Fahrenheit - Maximum
1,472 Degrees F
Probe Connection Ports
Banana Plug
Millivolt Accuracy
0.05% rdg. +0.03mV
RTD Temperature Celsius - Minimum
-200 Degrees C
Thermocouple Temperature Fahrenheit - Minimum
-148 Degrees C
Millivolt - Maximum
100mV
Includes NIST-Traceable Certificate
Yes
Resistance Accuracy
0.05% rdg. +0.2 Ohms
Includes
(2) Alligator Clips, (2) Test Leads, (3) Batteries, Thermocouple Adapter, Traceable Certificate with full Data and Uncertainties
Thermocouple Temperature Fahrenheit - Maximum
2,501.6 Degrees F
RTD Temperature Celsius - Maximum
800 Degrees C
For Thermocouple Type
Type B, Type C, Type E, Type J, Type K, Type N, Type R, Type S, Type T
Resistance - Minimum
0 ohm
Display Type
LCD
Resistance - Maximum
500 ohm
Number of Digits
6
Millivolt - Minimum
-110mV
Auto Power Off
Yes
RTD Temperature Fahrenheit - Minimum
-328 Degrees F
Parameters Measured
Resistance, Temperature, Voltage
Sensor Technology
RTD, Thermocouple
Thermocouple Temperature Celsius - Maximum
1,372 Degrees C
Temperature Source Accuracy
+/-1.6 Degrees F (0.9 Degrees C)
Thermocouple Temperature Celsius - Minimum
-100 Degrees C

Description

Temperature Calibrator

Restrictions

Hazardous material

Ratings & reviews