Zoro Homepage

Digital Milli-Ohmmeter, 110V, Cat. II

  • Mfr # K5090

  • Zoro # G0644697


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Power Source
110V AC 50/60Hz
Includes
4 Wire With 2 Kelvin Clips, Milli Ohmmeter 110V, Power Cord, Protective Case, Shoulder Strap
Safety Rating
CAT II 230V
Resolution
0.1 milliohm to 1 ohm
Counts
2,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5090
Zoro #
G0644697
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Milli-Ohmmeter,110V,Cat. II,230V
Power Source
110V AC 50/60Hz
Includes
4 Wire With 2 Kelvin Clips, Milli Ohmmeter 110V, Power Cord, Protective Case, Shoulder Strap
Safety Rating
CAT II 230V
Resolution
0.1 milliohm to 1 ohm
Counts
2,000
Display
LCD
Accuracy
+/-0.75%
Resistance Range - Milli and Microhm Meters
200 milliohm to 2000 ohm
Insulation Resistance Resolution
0.1 milliohm to 1 ohm
Resistance Accuracy
+/-0.75%
Tester Type
Milli Ohmmeter
Low Resistance Range
200 milliohm to 2000 ohm
Display Type
Digital
CAT Safety Rating
CAT II

Description

Milli-Ohmmeter,110V,Cat. II,230V, CAT Safety Rating CAT II, Display Type Digital, Insulation Resistance Resolution 0.1 milliohm to 1 ohm, Power Source 110V AC 50/60Hz, Includes 4 Wire With 2 Kelvin Clips, Milli Ohmmeter 110V, Power Cord, Protective Case, Shoulder Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.